Contact Block, Logic Reed, 30 mm Push Button, 1 NO Contact

Item #: 46058

Cat #: 800T-XD1R

UPC: 781180150982

to view pricing and more.
Documents & Guides
AB 800T-XD1R 800T 30 MM PUSH-BUTTON *** Rockwell Automation Preferred Product ***

Overview

AB 800T-XD1R 800T 30 MM PUSH-BUTTON *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD1R from Rockwell Automation® is an 800T accessory. It is a contact block. And it has logic reed contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180150982, 800T-XD1R

Specifications

Family / Style: 800T
Type: 30mm Contact Block
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: 30mm Contact Block
Special Program: Rockwell Automation Preferred Product