Compression Lug, 1 Hole, Copper, 1/0 AWG, 3/8" Stud Size, Pink

Item #: 46075

Cat #: 54109

UPC: 786210541099

Sign In or Register to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541099, 54109

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0