This product has been discontinued.

CABLEMGT BRKT SIDEHINGE 2U 3.5IN HX4IN D
Item #: 460781
Cat #: BRMCCMB19X35X4
UPC: 662620783581
to view pricing and more.
Documents & Guides
CABLEMGT BRKT SIDEHINGE 2U 3.5IN HX4IN D
Overview
CABLEMGT BRKT SIDEHINGE 2U 3.5IN HX4IN D
Also known as: 662620783581, BRMCCMB19X35X4
Features & Benefits
- Cable Management Hardware
- Wall Mount Bracket
- Side Hinged
- 3.5" H x 4" D.
Specifications
No Specifications Available