Enclosure Clamp Assembly, Fast Operating, Stainless Steel
Item #:
46086
Cat #:
AFC412SS
UPC:
783510323707
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
(2) Clamp Assemblies, Fast Operating, Size/Dims: Used with Type 4, 4X, 12, Enclosures, Material/Finish: SS Type 304
Overview
(2) Clamp Assemblies, Fast Operating, Size/Dims: Used with Type 4, 4X, 12, Enclosures, Material/Finish: SS Type 304
Also known as: 783510323707, AFC412SS
Specifications
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)