TYPE 12 SGL-DOOR ENC, 30X30X12

Item #: 460892

Cat #: 303012-12

UPC: 782051870107

to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 30" height, 12" length, 30" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 30" height, 12" length, 30" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051870107, 303012-12

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 12
Width: 30 in
Mounting: Surface
Depth: 12 in
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 12