Power Relay, Open, 40A, 300VAC, 480VAC Coil, 2PDT, Type AA

Item #: 460987

Cat #: 9575H3C000

UPC: 782114785751

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 480V AC Coil.

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 480V AC Coil.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114785751, 9575H3C000, rib relay, Clapper Relay

Specifications

Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts AC Control: 480
Mounting: Panel
Poles: 2
Volts AC Control: 480
Type: DPDT, Power Relay
Amps: 5, 40