Single-Pole Lighted Handle Switch, 15A, 120V, White, LIT WHEN OFF

Item #: 46112

Cat #: 5501-LHW

UPC: 078477812600

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired, - White

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired, - White
Also known as: 078477812600, 5501-LHW

Specifications

Type: Toggle Switch, Grounding, Commercial Grade, Illuminated Off
Volts AC: 120
Poles: 1
Amps: 15
Color: White
Material: Nylon
Type: Toggle Switch, Grounding, Commercial Grade, Illuminated Off
Poles: 1
Color: White
Volts AC: 120
Amps: 15
Material: Nylon