Load Center, Main Lug, 225A, 120/240V, 3PH, 42/60, NEMA 1

Item #: 461132

Cat #: P4260B3225CU

UPC: 040892919028

to view pricing and more.
Documents & Guides
Load Center, Main Lug, 225 Amp, 3 Phase, Copper Bus, 42 Space, 60 Circuit, 42 Inch Length, 14.25 Inch Width, 3.88 Depth, NEMA 1

Overview

Load Center, Main Lug, 225 Amp, 3 Phase, Copper Bus, 42 Space, 60 Circuit, 42 Inch Length, 14.25 Inch Width, 3.88 Depth, NEMA 1
Also known as: 040892919028, P4260B3225CU

Specifications

Spaces: 42
Length: 42 in
Phase: 3
Circuits: 60
IP/NEMA Rating: NEMA 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Amps: 225
Width: 14.250 in
Depth: 3.880 in
Spaces: 42
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225
Depth: 3.880 in
Length: 42 in
Circuits: 60
Family / Style: PL
Type: Main Lug
Width: 14.250 in