13W PAR30S LED Lamp, 30K

Item #: 461297
Cat #: 13PAR30S/END/F36-3000-DIM-SM-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt PAR30S LED Lamp, 80 CRI, 750 Lumens, 3000K, E26 Base, Philips/Signify# 423475

Overview

13 Watt PAR30S LED Lamp, 80 CRI, 750 Lumens, 3000K, E26 Base, Philips/Signify# 423475
Also known as: 13PAR30S/END/F36-3000-DIM-SM-6/1

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 80
Lumens: 750
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Light Technology: LED
Shape: PAR30S (Sealed Beam Short)
Wattage: 13
Lumens: 750

Customer Reviews

No reviews for this product
(0)