Breaker, Molded Case, 1000A, 2P, 600VAC, Panel Mount, 25 - 100kAIC

Item #: 461357

Cat #: PJL26100

UPC: 606487919097

to view pricing and more.
Breaker, Molded Case, 1000 Amp, 2-Pole, 600 Volt AC, Panel Mount, 25 - 100 kAIC

Overview

Breaker, Molded Case, 1000 Amp, 2-Pole, 600 Volt AC, Panel Mount, 25 - 100 kAIC
Also known as: 606487919097, PJL26100

Specifications

Poles: 2
Amps: 1000
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts AC: 600
Amps: 1000
Standards: California Proposition 65