Stainless Encl. 72.06x31.06x24

Item #: 461384

Cat #: A72H3124SSFS

UPC: 783510877101

Sign In or Register to view pricing and more.

Overview

Stainless Steel Free-Stand, Type 4X, 72.06x31.06x24.06, SS Type 304

This single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.

Also known as: 783510877101, A72H3124SSFS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 72.060 in
Width: 31.060 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Height: 72.060 in
Standards: Build America Buy America Compliant
Depth: 24.060 in
Finish: Brushed #4
Width: 31.060 in