Fuse, 250 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 46139

Cat #: LPS-RK-250SPI

UPC: 051712626989

to view pricing and more.
Documents & Guides
250 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

250 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626989, LPS-RK-250SPI

Specifications

Amps: 250
Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Amps: 250
Class: RK1
Volts AC: 600
Type: Power Fuse
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA