Breaker, Miniature,1.2A, 1P, 250VAC, 65VDC, DIN Rail Mount

Item #: 46150

Cat #: 1492-GH012

UPC: 662073249740

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 1.2 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 1.2 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662073249740, 1492-GH012

Specifications

Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 1.200
Family / Style: 1492
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65
Amps: 1.200