REXEL logo

2 to 14 AWG, 1-Pole, Connector Block

Item #: 461502
Cat #: 35620411
UPC: 662019977201
Sign In or Register to view pricing and more.
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 2 AWG, Load Side: (6) 14 AWG - 6 AWG, 600V, 125 Amps per Pole, DIN Mount.

Product Overview

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 2 AWG, Load Side: (6) 14 AWG - 6 AWG, 600V, 125 Amps per Pole, DIN Mount.
Also known as: 662019977201, 35620411

Frequently Bought Together (25)

Specifications

Gauge: 10, 4, 12, 3, 2, 14, 6, 8
Amps: 125
Mounting: DIN Rail
Color: Gray
Type: Non-Insulated, Distribution Block
Gauge: 10, 4, 12, 3, 2, 14, 6, 8
Mounting: DIN Rail
Type: Non-Insulated, Distribution Block
Amps: 125
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)