Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 18kA, lugs, Micrologic 1.3 M, 80%

Item #: 461544

Cat #: LGL36400M37X

UPC: 785901435785

to view pricing and more.

Overview

Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 18kA, lugs, Micrologic 1.3 M, 80%
Also known as: 785901435785, LGL36400M37X

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 600
Mounting: Bolt On
Amps: 400
Standards: California Proposition 65