Overview
HBL LNC-9LU-5K-3-1-PC1
Also known as: LNC-9LU-5K-3-1-PC1
Specifications
Type: | Wallpack |
Color: | Dark Bronze |
Wattage: | 22 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Light Technology: | LED |
Type: | Wallpack |
Wattage: | 22 |
Standards: | California Proposition 65 |
Color: | Dark Bronze |
Material: | Aluminum |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)