
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V
Item #: 46164
Cat #: LPS-RK-20SPI
UPC: 051712618496
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Overview
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712618496, LPS-RK-20SPI
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 20 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Class: | RK1 |
| Amps: | 20 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 300 kA |