Gland Plate, 16" x 18", Material/Finish: Steel/Gray

Item #: 46176

Cat #: AGP1618

UPC: 783510265595

to view pricing and more.
Gland Plate, 16" x 18", Material/Finish: Steel/Gray, For NEMA 4 & 12 Disconnect Enclosures

Overview

Gland Plate, 16" x 18", Material/Finish: Steel/Gray, For NEMA 4 & 12 Disconnect Enclosures

Gland Plate for Free-Stand, Type 4 and 12, 12 Gauge is designed for use with 10 gauge and 12 gauge enclosures. It provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed.

Also known as: 783510265595, AGP1618

Features & Benefits

  • Maintains UL/NEMA Type 4 and Type 12 if properly installed in an nVent HOFFMAN enclosure

Specifications

Color: Gray
Weight: 15 lb
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Gray
Finish: Powder Coated
Weight: 15 lb
IP/NEMA Rating: NEMA 12