11W PAR30S LED Lamp, 42K

Item #: 461850

Cat #: 11PAR30S/END/F22-4200-DIM-6/1

UPC: 046677408114

to view pricing and more.
Dimmable LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 610, CRI: 65, Color Temperature: 4200K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs. *Philips Part # 40811-2* 50W Equivalent.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 610, CRI: 65, Color Temperature: 4200K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs. *Philips Part # 40811-2* 50W Equivalent.
Also known as: 046677408114, 11PAR30S/END/F22-4200-DIM-6/1

Specifications

Lumens: 610
Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 65
Wattage: 11
Light Technology: LED
Dimmable: Yes
Angle: 20°
Lumens: 610
Color Temperature: 4200 (Cool White)
Volts AC: 120
Wattage: 11
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Light Technology: LED
Angle: 20°