Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 1.3 M, 80%

Item #: 461982

Cat #: LJL36400M37X

UPC: 785901555285

to view pricing and more.
Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 1.3 M, 80%

Overview

Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 1.3 M, 80%

PowerPacT L-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as the equivalent PowerPacT L circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT L, 400A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. PowerPacT L motor circuit protectors comply to UL, CSA, and IEC standards.

Also known as: 785901555285, LJL36400M37X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65