Safety Switch, 400A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 462024

Cat #: DT465UGK

UPC: 782113949314

to view pricing and more.
400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113949314, DT465UGK

Specifications

Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Volts DC: 250
Mounting: Surface
Poles: 4
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600