Servo Motor, Low Inertia, 460VAC, 215mm Size, 203.22Length, 3500RPM

Item #: 462037

Cat #: MPL-B680H-MJ74AA

UPC: 884951300491

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, Brushless, 460 Volt AC, Frame Size 6 = 215 mm, Stack Length 80 = 203.2 mm, 3500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, Brushless, 460 Volt AC, Frame Size 6 = 215 mm, Stack Length 80 = 203.2 mm, 3500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B680H-MJ74AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951300491, MPL-B680H-MJ74AA

Specifications

Phase: 3
Volts DC: 24
Type: Servo Motor
Size: 215 mm
Volts AC: 460
Length: 203.200 mm
RPM: 3500
Special Program: Rockwell Automation Preferred Product
Phase: 3
Type: Servo Motor
Volts AC: 460
RPM: 3500
Volts DC: 24
Size: 215 mm
Length: 203.200 mm
Special Program: Rockwell Automation Preferred Product