CU TP 2HL LUG STND BRL 3/0 1/2B ORG

Item #: 46204

Cat #: 54265

UPC: 786210542652

Sign In or Register to view pricing and more.
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Also known as: 786210542652, 54265

Specifications

Volts AC: 35kV
Color: Orange
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Volts AC: 35kV
Material: Copper
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 2-Hole
Stud Size: 1/2 in