Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Surface Mount Edge Lit Exit Sign Single Sided Legend Red LED Aluminum Housing - Our Multiple Mount LED Exit Signs can go anywhere.Surface Mount Edge Lit Exit Sign Single Sided Legend Red LED Aluminum Housing features include: Universal Mount LED Edge Lit Exit Signs have Compact, low-profile design Energy consumption of less than 5 watts for battery backup units Emergency battery backup model is completely self-contained Infield installation directional indicators Tri-mount canopy provides top, end or back mounting convenience (Surface only) Premium Grade extruded Aluminum housing AC on indicator light and test switch Ni-Cad battery 120/277 Volt operation Solid State electronics and charger board UV stabilized ultra clear acrylic panelPremium high output ultra bright LEDrsquo;s Single Side Legend Only(Must purchase Double Sided Face Plate Separately) UL Listed 5 Year Warranty Order Qty of 1 = 1 Piece Spec Sheet Below is more info on our Surface Mount Edge Lit Exit Sign Single Sided Legend Red LED Aluminum Housing
Overview
Surface Mount Edge Lit Exit Sign Single Sided Legend Red LED Aluminum Housing - Our Multiple Mount LED Exit Signs can go anywhere.Surface Mount Edge Lit Exit Sign Single Sided Legend Red LED Aluminum Housing features include: Universal Mount LED Edge Lit Exit Signs have Compact, low-profile design Energy consumption of less than 5 watts for battery backup units Emergency battery backup model is completely self-contained Infield installation directional indicators Tri-mount canopy provides top, end or back mounting convenience (Surface only) Premium Grade extruded Aluminum housing AC on indicator light and test switch Ni-Cad battery 120/277 Volt operation Solid State electronics and charger board UV stabilized ultra clear acrylic panelPremium high output ultra bright LEDrsquo;s Single Side Legend Only(Must purchase Double Sided Face Plate Separately) UL Listed 5 Year Warranty Order Qty of 1 = 1 Piece Spec Sheet Below is more info on our Surface Mount Edge Lit Exit Sign Single Sided Legend Red LED Aluminum Housing
Also known as: 601986733106, 73310
Specifications
No Specifications Available