Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG

Item #: 4622
Cat #: PV18-6R-CY
UPC: 074983694648
Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, #6 Stud Size, 600 Volt, Red, Package of 100 EA

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, #6 Stud Size, 600 Volt, Red, Package of 100 EA
Ring Terminal, Vinyl Insulated, 22 - 18 American Wire Gauge (AWG), No. 6 Stud Size, Funnel Entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.
Also known as: 074983694648, PV18-6R-CY

Specifications

Color: Red
Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)