FUT.FLOOD 39W WARM 120V TO W

Item #: 462202

Cat #: FFLED39YW

UPC: 019813030203

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 3000k, LED 120V To 277V, White

Overview

Future Flood, 39W, 3000k, LED 120V To 277V, White
Also known as: 019813030203, FFLED39YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 5518
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Wattage: 39
Mounting: Knuckle
Lumens: 5518