Modular Industrial Package, Bulletin P21 (proline Industrial Packages)

Item #: 462212

Cat #: PP20105

UPC: 783510142087

to view pricing and more.
Documents & Guides
Modular Industrial Package, Bulletin P21 (proline Industrial Packages), Size/dims: 2000x1000x500mm, Material/finish: Steel/ltgray

Overview

Modular Industrial Package, Bulletin P21 (proline Industrial Packages), Size/dims: 2000x1000x500mm, Material/finish: Steel/ltgray
Also known as: 783510142087, PP20105

Specifications

Material: Steel
Width: 39.370 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 39.370 in
Height: 78.740 in