This product may not be available in all locations.
2
more

Compact smart relay, Zelio Logic, 20 I/O, 24 V DC, clock, display
Item #: 462312
Cat #: SR2B201BD
UPC: 389110549426
Sign In or Register to view pricing and more.
Documents & Guides
Compact smart relay, Zelio Logic, 20 I/O, 24 V DC, clock, display
Overview
Compact smart relay, Zelio Logic, 20 I/O, 24 V DC, clock, display
This Zelio Logic SR2 compact smart relay / programmable controller uses a supply voltage of 24V direct current. It has 20 inputs / outputs with screw-clamp terminals. It has compact design, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Its simple ladder programming makes it adapted for non-specialists.
Also known as: 389110549426, SR2B201BD
Specifications
| IP/NEMA Rating: | IP40, IP20 |
| Size: | Compact |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | IP40, IP20 |
| Standards: | California Proposition 65 |
| Size: | Compact |