Safety switch accessory, double throw, service grounding kit, 400 to 600A, 6 AWG to 250kcmil

Item #: 462349

Cat #: DS468GKD

UPC: 785901599852

to view pricing and more.
Safety switch accessory, double throw, service grounding kit, 400 to 600A, 6 AWG to 250kcmil

Overview

Safety switch accessory, double throw, service grounding kit, 400 to 600A, 6 AWG to 250kcmil

Square D heavy duty Safety switches play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect This Safety switch accessory is designed to be as field installes service Grounding lug kit used with 400 to 600A rated type DTU switches (series A) and it is required for Service equipment usage. Terminal data for this accesory is 2 wires AWG 6 to 250kcmil aluminium or copper.

Also known as: 785901599852, DS468GKD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65