40000W 480V Unit Heater, 3-Ph, Beige

Item #: 462407

Cat #: P3PUH40CA1

UPC: 686334688406

Sign In or Register to view pricing and more.
Documents & Guides
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige

Overview

UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334688406, P3PUH40CA1

Specifications

Volts AC: 480
Color: Beige
Standards: California Proposition 65
Wattage: 40000
Volts AC: 480
Standards: California Proposition 65
Color: Beige
Wattage: 40000