
BUSS 170M3118 FUSE 350A 690V 1*KN/8
Item #: 462414
Cat #: 170M3118
UPC: 051712565974
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3118 FUSE 350A 690V 1
Overview
BUS 170M3118 FUSE 350A 690V 1
Also known as: 051712565974, 170M3118
Specifications
| Amps: | 350 |
| Type: | Square Body, Square |
| Interrupt Rating DC: | 200 |
| Amps: | 350 |
| Interrupt Rating DC: | 200 |
| Type: | Square Body, Square |