Specseal Silicone Sealant 10.1 oz tube

Item #: 462527

Cat #: SIL300

UPC: 730573013106

to view pricing and more.
Documents & Guides
Series SIL Silicone 10.3 Ounce Tube 18.5 Cu. In. (304ml)

Overview

Series SIL Silicone 10.3 Ounce Tube 18.5 Cu. In. (304ml)
Also known as: 730573013106, SIL300

Specifications

Type: Fire Stop, Caulking
Size: 10.1 oz
Type: Fire Stop, Caulking
Size: 10.1 oz