Hex Lag Bolt, 1/4" x 2" 100/PK

Item #: 46261

Cat #: R142LB

UPC: 705591195875

to view pricing and more.
Documents & Guides
Lag Screw, 1/4" x 2", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Lag Screw, 1/4" x 2", Zinc Plated, Order of 1 Each = Pack of 100

Also commonly known as lag bolts, lag screws are some of the toughest fasteners. These extremely sturdy fasteners are usually used to connect heavy lumber or other heavy materials that are bearing an intense load.

Also known as: 705591195875, R142LB

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Length: 2 in
Material: Steel
Diameter: 1/4 in
Finish: Zinc Plated