Conduit Attachment, 1-1/2"

Item #: 462644

Cat #: C50CC112PG

UPC: 800388016323

to view pricing and more.
Documents & Guides
Conduit Attachment, 1-1/2 Inch

Overview

Conduit Attachment, 1-1/2 Inch
Also known as: 800388016323, C50CC112PG

Specifications

Depth: 4 in
Height: 1 in
Width: 4.500 in
Depth: 4 in
Width: 4.500 in
Height: 1 in