MC, Aluminum Armor, 12/2 (GRY/PUR) w/Ground, Solid, 250'

Item #: 462646

Cat #: MCAL122SOLGRYPURWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/2 (GRY/PUR) w/Ground, Solid, 250 foot reel

Overview

MC, Aluminum Armor, 12/2 (GRY/PUR) w/Ground, Solid, 250 foot reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL122SOLGRYPURWG250CL, 0-10 v mc cable, 0-10 mc, dimming mc

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil