419985 BC-EL/A R30 EDIM 16W 5/1

Item #: 462682

Cat #: BC-EL/A-R30-EDIM-16W-5/1

UPC: 046677419981

to view pricing and more.
Documents & Guides
No Documents Available
419985 BC-EL/A R30 EDIM 16W 5/1

Overview

419985 BC-EL/A R30 EDIM 16W 5/1
Also known as: 046677419981, BC-EL/A-R30-EDIM-16W-5/1

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 630
Shape: R30 (Blown Reflector)
Wattage: 16
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 630
Wattage: 16
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)