Hex Lag Bolt, 1/4 x 1" 100/PK

Item #: 46280

Cat #: R141LB

UPC: 705591195844

to view pricing and more.
Documents & Guides
Lag Screw, 1/4" x 1", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Lag Screw, 1/4" x 1", Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591195844, R141LB

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Length: 1 in
Material: Steel
Diameter: 1/4 in
Finish: Zinc Plated