4 AWG THHN/THWN-2 Stranded Copper, Orange, 500'

Item #: 462800
Cat #: THHN4STRORN500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4STRORN500RL

Specifications

Length: 500 ft
Gauge: 4
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 4
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)