6X20 STRAIGHT SECTION BLACK

Item #: 462849

Cat #: QTP6X20BLK

UPC: 783510231477

to view pricing and more.
HOF QTP6X20BLK 6X20 STRAIGHT

Overview

HOF QTP6X20BLK 6X20 STRAIGHT
Also known as: 783510231477, QTP6X20BLK

Specifications

Color: Black
Width: 20 in
Height: 6 in
Material: Steel
Length: 10 ft
Color: Black
Height: 6 in
Length: 10 ft
Width: 20 in
Material: Steel