Disconnect Switch, Non-Fusible, 6P, 6 Wire, 30A, 600VAC, NEMA 4/4X

Item #: 462876

Cat #: DH661UWK

UPC: 782113523392

to view pricing and more.
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Also known as: 782113523392, DH661UWK

Specifications

Volts DC: 250
Poles: 6
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 6
Amps: 30
Volts AC: 600