Panel For Enclosure, Inline Series, 9.10" x 7.13, Steel

Item #: 4629

Cat #: LP2520

UPC: 783510364601

to view pricing and more.
Panel, 9.09" x 7.13", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 250x200.

Overview

Panel, 9.09" x 7.13", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 250x200.

nVent HOFFMAN HOFLP2520 panels are 12 gauge steel with a white polyester powder paint or conductive finish. Ground hole is labeled. Sized for M6 fastener.

Also known as: 783510364601, LP2520

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: Gray, White
Material: Steel
Height: 9.100 in
Width: 7.130 in
Special Program: Hoffman On Demand
Color: Gray, White
Height: 9.100 in
Special Program: Hoffman On Demand
Material: Steel
Width: 7.130 in