PUSH BUTTON 600VAC

Item #: 463019

Cat #: 9001K1L1H13

UPC: 785901026976

to view pricing and more.
Documents & Guides
SQD 9001K1L1H13 PUSH BUTTON 600VAC

Overview

SQD 9001K1L1H13 PUSH BUTTON 600VAC
Also known as: 785901026976, 9001K1L1H13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm