Molded Plate, 12-Fiber, Duplex SC, 50/125um MM Laser Optimized OM3/4

Item #: 463073

Cat #: 5F100-2QC

UPC: 078477583852

to view pricing and more.
SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 12 fibers, Zirconia Ceramic Sleeve, Color: Aqua.

Overview

SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 12 fibers, Zirconia Ceramic Sleeve, Color: Aqua.

Injection Molded Adapter Plate, Opt-X 6-Pack Duplex SC OM3, 12- Fiber, Aqua

Also known as: 078477583852, 5F100-2QC, Bulk Head, bulkhead

Specifications

Color: Aqua, Black
Type: Duplex, Multimode
Number of Ports: 12
Connector Type: SC
Color: Aqua, Black
Number of Ports: 12
Type: Duplex, Multimode
Connector Type: SC