Cam Connector, Male Plug, Double Set Screw, #2 - 2/0

Item #: 46308
Cat #: 16D22-B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cam Connector, Male Plug, Double Set Screw, #2 - 2/0Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Blue.

Overview

Cam Connector, Male Plug, Double Set Screw, #2 - 2/0Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Blue.
Also known as: 16D22-B

Specifications

Color: Blue
Type: Double Set Screw
Amps: 300
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Blue
Amps: 300
Material: Thermoplastic Vulcanizate (TPV)
Type: Double Set Screw
Volts AC: 600

Customer Reviews

No reviews for this product
(0)