Controller, 2MB, EtherNet/IP Port, Chassis Mount, GuardLogix

Item #: 463142

Cat #: 1756-L71S

UPC: 885630016467

to view pricing and more.
Controller, GuardLogix, 2 MB User Memory, EtherNet/IP Port

Overview

Controller, GuardLogix, 2 MB User Memory, EtherNet/IP Port

Address global safety standards and regulations with the Allen-Bradley® Bulletin 1756 GuardLogix® system. The only true safety controller on the market, this integrated safety controller offers safe and standard control with a single software package. Catalog item 1756-L71S from Rockwell Automation® is a GuardLogix integrated safety PAC with 2 M standard memory and 1 M safety memory.

Allen-Bradley and GuardLogix are trademarks of Rockwell Automation, Inc.

Also known as: 885630016467, 1756-L71S

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Size: 2 MB
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Mounting: Chassis
Size: 2 MB
Standards: Build America Buy America Compliant
Type: Logic Controller, Safety
Family / Style: ControlLogix