Equipment Bonding Jumper, #6 AWG

Item #: 463188

Cat #: GJS660U

UPC: 074983089963

to view pricing and more.
Equipment Bonding Jumper, #6 AWG, Green/Yellow, 60 Inch Length

Overview

Equipment Bonding Jumper, #6 AWG, Green/Yellow, 60 Inch Length
Also known as: 074983089963, GJS660U

Specifications

Color: Green/Yellow
Length: 60 in
Allowable Gauge Range: 6
Color: Green/Yellow
Allowable Gauge Range: 6
Length: 60 in