Selector Switch, 2-Position, Illuminated, Blue, 24V AC/DC, 30mm

Item #: 4632

Cat #: 800T-24HB2KB6AX

UPC: 662073119111

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, 30 mm, Maintained, Knob, Illuminated, Blue, 24 Volt AC/DC, KB6 Cam, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/13

Overview

Selector Switch, 2 Position, 30 mm, Maintained, Knob, Illuminated, Blue, 24 Volt AC/DC, KB6 Cam, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/13
Also known as: 662073119111, 800T-24HB2KB6AX

Specifications

Color: Blue
Volts DC: 24
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Blue
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T