CCTV Power Supply

Item #: 463300

Cat #: R2416600UL

UPC:

to view pricing and more.
R2416600UL CCTV Power Supply, 16 Fused Outputs, 24/28VAC @ 25A, 115VAC, 2U

Overview

R2416600UL CCTV Power Supply, 16 Fused Outputs, 24/28VAC @ 25A, 115VAC, 2U

R2416600UL provides 24VAC or 28VAC distributed via sixteen (16) fuse protected outputs for powering CCTV cameras, heaters and other video accessories.

Also known as: R2416600UL

Specifications

Mounting: Rack
Type: Power Supply
Volts AC: 115
Secondary Voltage: 24, 28
Mounting: Rack
Volts AC: 115
Type: Power Supply
Secondary Voltage: 24, 28