
TMC2 Connector, 1-1/4", Class I, Division, Nickel Plated Brass
Item #: 463345
Cat #: TMC2-125162NB
UPC: 781381301015
to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301015, TMC2-125162NB
Specifications
| Diameter: | 1 1/4 in |
| Material: | Brass |
| Diameter Range: | 1.220 - 1.500 in, 1.300 - 1.620 in |
| Diameter: | 1 1/4 in |
| Diameter Range: | 1.220 - 1.500 in, 1.300 - 1.620 in |
| Material: | Brass |