SM RAIL 168" CLR

Item #: 463371
Cat #: 310168C
UPC: 810039361573
Sign In or Register to view pricing and more.
Documents & Guides
SolarMount Rail 168" Clear

Overview

SolarMount Rail 168" Clear
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 810039361573, 310168C, 132", 168"

Specifications

Length: 168 in
Color: Silver
Weight: 10.50 lbs
Finish: Clear
Length: 168 in
Weight: 10.50 lbs
Color: Silver
Finish: Clear

Customer Reviews

No reviews for this product
(0)